Apply to be a TradeMaster!
Main product image of 2-1/2" Shower Arm Flange (Wrought Iron), AT2199
Magnifying glass
Hover image to zoom

2-1/2" Shower Arm Flange (Wrought Iron), AT2199

Brand:
Moen
SKU:
AT2199
Rating:
(0)
Q&A:
(0)
2-1/2" Shower Arm Flange (Wrought Iron), AT2199
Magnifying glass
Hover image to zoom
$15.40 each
In Stock
In Stock
Get 39 Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Stainless Steel
Product Highlight: Diameter (Inches)
2-1/2" Diameter

Description

–
2-1/2" Shower Arm Flange (Wrought Iron)

From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design. Bring elegance to your home with premium selections from Moen. From the sophistication of period Traditional to the streamlined refinement of minimalist contemporary, you'll find a host of amazing ways to express your style with products from Moen.

Product Features
  • Antique-inspired wrought iron finish gives your space a highly traditional feel

Specs

–
Finish:

Chrome

Product Type:

Shower Part

Material:

Stainless Steel

Diameter (Inches):

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy