Apply to be a TradeMaster!
Main product image of White Vitreous China Oval Undermount Bathroom Sink, 19.25" X 16.25" X 7.75", BGCW10OU1619
Magnifying glass
Hover image to zoom

White Vitreous China Oval Undermount Bathroom Sink, 19.25" X 16.25" X 7.75", BGCW10OU1619

Brand:
Moen
SKU:
BGCW10OU1619
Rating:
(0)
Q&A:
(0)
White Vitreous China Oval Undermount Bathroom Sink, 19.25" X 16.25" X 7.75", BGCW10OU1619
Magnifying glass
Hover image to zoom
$103.33 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Oval
Product Highlight: Height (Inches)
7-3/4" Height
Product Highlight: Length (Inches)
19-1/4" Length
Product Highlight: Mount
Undermount
Product Highlight: Finish
Porcelain

Description

–
White Vitreous China Oval Undermount Bathroom Sink, 19.25" X 16.25" X 7.75"

Specs

–
Height (Inches):

7-3/4"

Shape:

Oval

Length (Inches):

19-1/4"

Mount:

Undermount

Finish:

Porcelain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy