Apply to be a TradeMaster!
Main product image of Genta LX 24" Towel Bar (Brushed Nickel), BH3824BN
Magnifying glass
Hover image to zoom

Genta LX 24" Towel Bar (Brushed Nickel), BH3824BN

Brand:
Moen
SKU:
BH3824BN
Rating:
(0)
Q&A:
(0)
Genta LX 24" Towel Bar (Brushed Nickel), BH3824BN
Magnifying glass
Hover image to zoom
$59.76 each
In Stock
In Stock
Get 17 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Mount
Wall
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Genta LX bath suite boasts contemporary, curved edges for an appealing, yet substantial style that brings a sleek feeling to the Bath.

Product Features
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Limited lifetime warranty

Specs

–
Length (Inches):

24"

Product Type:

Towel Bar

Series:

Genta LX

Application:

Bathroom

Mount:

Wall

Finish:

Brushed Nickel

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy