Apply to be a TradeMaster!
1-function 3-1/2" Diameter Standard Spray Head (Brushed Nickel), CL6303BN

1-function 3-1/2" Diameter Standard Spray Head (Brushed Nickel), CL6303BN

Brand:
Moen
SKU:
CL6303BN
Rating:
(0)
Q&A:
(0)
1-function 3-1/2" Diameter Standard Spray Head (Brushed Nickel), CL6303BN
$75.74 each
Backorder
Backorder
Get it Tue, Jan 5 - Wed, Feb 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Color
Brushed Nickel

Description

–
Features
  • brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • 3-1/2" diameter spray head
  • one-function full spray
  • limited lifetime warranty
  • limited lifetime

Specs

–
Product Type:

Spray Head

Country of Origin:

China

Finish:

Brushed Nickel

Series:

Not Applicable

Flow Rate (GPM):

2.5

Color:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy