Apply to be a TradeMaster!
Main product image of Triva Adjustable Curved Shower Rod (Chrome), CSR2168CH
Magnifying glass
Hover image to zoom

Triva Adjustable Curved Shower Rod (Chrome), CSR2168CH

Brand:
Moen
SKU:
CSR2168CH
Rating:
(0)
Q&A:
(0)
Triva Adjustable Curved Shower Rod (Chrome), CSR2168CH
Magnifying glass
Hover image to zoom
$47.65 each
Backorder
Backorder
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
34" to 60" Length
Product Highlight: Finish
Chrome
Product Highlight: Color
Chrome

Description

–
Features
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • fits standard 72" x 72" shower curtains
  • shower rod adjusts up to 5' for a more flexible installation
  • features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • shower rod pivoting flanges make installation easier and more secure on inconsistent or uneven walls
  • limited lifetime warranty

Specs

–
Series:

Triva

Length (Inches):

34" to 60"

Country of Origin:

Taiwan

Finish:

Chrome

Product Type:

Shower Rod

Color:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy