Apply to be a TradeMaster!
Main product image of Iso Matte Black 24" Double Towel Bar, DN0722BL
Magnifying glass
Hover image to zoom

Iso Matte Black 24" Double Towel Bar, DN0722BL

Brand:
Moen
SKU:
DN0722BL
Rating:
(0)
Q&A:
(0)
Iso Matte Black 24" Double Towel Bar, DN0722BL
Magnifying glass
Hover image to zoom
$84.01 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Finish
Matte Black

Description

–

Matte Black Finish Is The Perfect Complement To Modern Spaces


  • Included Template And Mounting Hardware Take The Guesswork Out Of Installation
  • Limited Lifetime Warranty

Specs

–
Product Type:

Towel Bar

Length (Inches):

24"

Finish:

Matte Black

Series:

Iso

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy