Apply to be a TradeMaster!
Main product image of Shower Chair, DN7060 (Glacier)
Magnifying glass
Hover image to zoom

Shower Chair, DN7060 (Glacier)

Brand:
Moen
SKU:
DN7060
Rating:
(0)
Q&A:
(0)
Shower Chair, DN7060 (Glacier)
Magnifying glass
Hover image to zoom
$94.35 each
Out of Stock
Out of Stock
Get it Wed, Dec 16 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Glacier

Description

–
features:
  • easy Tool-free Installation
  • supports Up To 300 Lbs.
  • complies With Americans With Disabilities Act (ada) Specifications
  • seat Measures 22" Wide X 19.25" Deep
  • 18" Leg Width
  • 15" To 21" Adjustable Height Fits A Variety Of Tub And Shower Styles
  • non-slip Seat Surface
  • glacier Finish For A Bright, Clean White Look
  • limited Lifetime Warranty

Specs

–
Finish:

Glacier

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy