Apply to be a TradeMaster!
Main product image of Teak Folding Shower Seat (Aluminum), DN7110
Magnifying glass
Hover image to zoom

Teak Folding Shower Seat (Aluminum), DN7110

Brand:
Moen
SKU:
DN7110
Rating:
(1)
Q&A:
(0)
Teak Folding Shower Seat (Aluminum), DN7110
Magnifying glass
Hover image to zoom
$396.69 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Teak
Product Highlight: Finish
Aluminum
Product Highlight: Mount
Wall

Description

–
Raise the bar on safety. Gain confidence in even the slipperiest conditions with you choose from our wide selection of grab bars in sophisticated looks to match any décor.

Features:
  • supports up to 400 lbs.
  • 20" wide x 15" deep
  • hardwood construction
  • Clean the Teak seat with a warm, damp cloth. The natural properties of Teak allow for the wood to weather over time. If you desire to keep the current look of the wood, treat the teak with a certified Teak oil.

Specs

–
Material:

Teak

Finish:

Aluminum

Mount:

Wall

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

teak folding shower seat

I haven't used this product yet. It has been installed and I like the looks and the quality of the product.
n/a
Petersburgh, N.Y.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy