Apply to be a TradeMaster!
Main product image of Teak Folding Shower Seat (Old World Bronze), DN7110OWB
Magnifying glass
Hover image to zoom

Teak Folding Shower Seat (Old World Bronze), DN7110OWB

Brand:
Moen
SKU:
DN7110OWB
Rating:
(0)
Q&A:
(0)
Teak Folding Shower Seat (Old World Bronze), DN7110OWB
Magnifying glass
Hover image to zoom
$468.55 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Old World Bronze
Product Highlight: Material
Teak
Product Highlight: Mount
Wall

Description

–
Raise the bar on safety. Gain confidence in even the slipperiest conditions with you choose from our wide selection of grab bars in sophisticated looks to match any décor.

Features:
  • supports up to 400 lbs.
  • complies with Americans with Disabilities Act (ADA) specifications
  • 20" wide x 15" deep
  • old world bronze finish incorporates the warmth of bronze with light and dark accents, creating a rich look limited lifetime warranty
  • Clean the Teak seat with a warm, damp cloth. The natural properties of Teak allow for the wood to weather over time. If you desire to keep the
  • current look of the wood, treat the teak with a certified Teak oil.

Specs

–
Finish:

Old World Bronze

Material:

Teak

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy