Apply to be a TradeMaster!
Main product image of Lounge Brushed Nickel 24" Towel Bar, DN7724BN
Magnifying glass
Hover image to zoom

Lounge Brushed Nickel 24" Towel Bar, DN7724BN

Brand:
Moen
SKU:
DN7724BN
Rating:
(0)
Q&A:
(0)
Lounge Brushed Nickel 24" Towel Bar, DN7724BN
Magnifying glass
Hover image to zoom
$35.14 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Finish
Brushed Nickel

Description

–

Brushed Nickel Finish Brings The Warm Look Of Stainless To Your Bath


  • Included Template And Mounting Hardware Take The Guesswork Out Of Installation
  • Metal Mounting Post For Extra Security
  • Corrosion Resistant
  • Limited Lifetime Warranty

Specs

–
Length (Inches):

24"

Series:

Lounge

Finish:

Brushed Nickel

Product Type:

Towel Bar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy