Apply to be a TradeMaster!
Main product image of White Pause Control Handheld Shower, DN8001W
Magnifying glass
Hover image to zoom

White Pause Control Handheld Shower, DN8001W

Brand:
Moen
SKU:
DN8001W
Rating:
(0)
Q&A:
(0)
White Pause Control Handheld Shower, DN8001W
Magnifying glass
Hover image to zoom
$54.04 each
In Stock
In Stock
Get 14 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–

Glacier Finish For A Bright, Clean White Look


  • Four-function 3.6" Diameter Spray Head Handshower
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Limited Lifetime Warranty

Specs

–
Flow Rate (GPM):

2.5

Product Type:

Handshower

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy