Apply to be a TradeMaster!
Main product image of Wembley 24" Towel Bar (Brushed Nickel), DN8224BN
Magnifying glass
Hover image to zoom

Wembley 24" Towel Bar (Brushed Nickel), DN8224BN

Brand:
Moen
SKU:
DN8224BN
Rating:
(0)
Q&A:
(0)
Wembley 24" Towel Bar (Brushed Nickel), DN8224BN
Magnifying glass
Hover image to zoom
$34.11 each
Backorder
Backorder
Get it Wed, Jan 6 - Thu, Feb 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Finish
Brushed Nickel
Product Highlight: Color
Brushed Nickel

Description

–
Features
  • brushed nickel finish brings the warm look of stainless to your bath
  • towel bar
  • included template and mounting hardware take the guesswork out of installation
  • metal mounting post for extra security
  • corrosion resistant
  • limited lifetime warranty

Specs

–
Series:

Wembley

Length (Inches):

24"

Product Type:

Towel Bar

Country of Origin:

Taiwan

Finish:

Brushed Nickel

Color:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy