Shop Resideo Sale
Main product image of EX Series Prep Garbage Disposal, 1/2 HP, EX50C
Magnifying glass
Hover image to zoom

EX Series Prep Garbage Disposal, 1/2 HP, EX50C

Brand:
Moen
SKU:
EX50C
Rating:
(0)
Q&A:
(0)
EX Series Prep Garbage Disposal, 1/2 HP, EX50C
Magnifying glass
Hover image to zoom
$138.03 each
In Stock
In Stock
Get 4 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: RPM
2600 RPM
Product Highlight: Amperage
4.5 Amps

Description

–

Moen Prep Series garbage disposals are designed for homeowners who prepare basic food and want to keep their kitchens clean and fresh. Built with a streamlined design and a powerful, high-speed motor, Prep Series EX50c disposes of everyday foods like celery, potato peels and seeds with less noise. 

Plus, the 360° Clean Rinse rinses waste more thoroughly to eliminate odors for a fresher kitchen. The disposal installs easily on most existing 3-bolt assemblies and is backed by a 5-year limited warranty with in-home service.


Features:

  • Quieter disposal experience with SoundSHIELD
  • 360- Degree Clean Rinse eliminates odors by rinsing away food scraps more effectively for a cleaner, fresher sink.
  • Easy-lift Installation System allows for simple, quick connection for enhanced comfort when under the sink.
  • Power cord pre-installed, saving installation steps and money over other models where cord must be purchased separately; cord removes easily for optional hardwiring.
  • Simple Swap: fits most existing 3-bolt mounting assemblies, including other brands.
  • Moen's VORTEX permanent magnet motor immediately operates at full speed, so it jams less.
  • Backed by a 5-year limited warranty with in-home service.
  • Compatible with properly sized septic tanks.

 Specifications:

  • RPM: 2600 RPM
  • Amps: 4.5
  • Drain Connection Size: 1-1/2"
  • Feed: Continuous Feed
  • Grind Chamber Material: Corrosion Proof Polymer
  • Grind Component Material: Stainless Steel
  • Height: 13-3/8"
  • Weight (lbs): 9.25
  • Hertz: 60
  • Horsepower: 1/2
  • Motor: Permanent Magnet Motor
  • On/Off Controls: Wall Switch
  • Sink Drain Flange Finish: Polished Stainless Steel

Specs

–
Includes:

Power Cord

Horse Power:

1/2

Voltage:

115V

On/Off Switch:

Wall Switch

RPM:

2600

Application:

Kitchen

Sink

Hertz:

60

Amperage:

4.5

Feed Type:

Continuous

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy