Apply to be a TradeMaster!
Main product image of GX PRO Prep Garbage Disposal with Power Cord, 1/2 HP, GXP50C
Magnifying glass
Hover image to zoom

GX PRO Prep Garbage Disposal with Power Cord, 1/2 HP, GXP50C

Brand:
Moen
SKU:
GXP50C
Rating:
(0)
Q&A:
(0)
GX PRO Prep Garbage Disposal with Power Cord, 1/2 HP, GXP50C
Magnifying glass
Hover image to zoom
$123.03 each
In Stock
In Stock
Get 128 Thu, Nov 5
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: RPM
2600 RPM
Product Highlight: Voltage
115V
Product Highlight: Amperage
4.5 Amps

Description

–
The Prep Series is designed for homeowners who do basic food preparation and want to keep their kitchen clean and fresh. Built with a compact design and a powerful, high-speed motor, The Prep GXP50C PRO disposes of everyday foods like celery, potato peels and seeds. The Prep GXP50C PRO installs easily on most existing 3-bolt assemblies and is backed by a 5-year limited warranty with in-home service.

Features
  • Part of The Prep Series designed for those who slice, dice and peel as part of basic meal prep, and need a little more help with clean up
  • High speed 2600 RPM VORTEX permanent magnet motor designed to reduce jamming
  • Universal Xpress Mount
  • Power cord pre-installed, saving installation steps and money; cord removes easily for optional hardwiring.
  • Compact design is lighter weight for easier installation and frees up valuable space under the sink
  • Continuous feed technology with galvanized steel grind components
  • Garbage disposals reduce waste sent to landfills making it an eco-friendly option for your home
  • Compatible with properly sized septic tanks

Specifications:
  • RPM: 2600 RPM
  • Amps: 4.5
  • Drain Connection Size: 1-1/2"
  • Feed: Continuous Feed
  • Grind Chamber Material: Corrosion Proof Polymer
  • Grind Component Material: Galvanized Steel
  • Height: 13-3/8"
  • Weight (lbs): 8.50
  • Hertz: 60
  • Horsepower: 1/2
  • Motor: Permanent Magnet Motor
  • On/Off Controls: Wall Switch
  • Sink Drain Flange Finish: Polished Stainless Steel
  • Includes:
    • Drain Elbow & Mounting Assembly
    • Power Cord
    • Sink Flange
    • Splash Guard
    • Drain Stopper

Specs

–
Series:

GX PRO

Application:

Kitchen

Sink

Feed Type:

Continuous

Horse Power:

1/2

On/Off Switch:

Wall Switch

Hertz:

60

RPM:

2600

Voltage:

115V

Includes:

Power Cord

Amperage:

4.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy