| Product Type: | Hot Water Dispenser |
|---|---|
| Installation Type: | Deck Mount |
| Number of Handles: | 1 |
| Finish Family: | Brushed Nickel |
| Warranty: | 1 Year Limited |
| Faucet Configuration: | Single Hole |
| Spout Type: | Gooseneck |
| Series: | Coronado |
| Number of Holes: | 1 |
| Handle Style: | Lever |
| Approvals: | Lead Free |
| Type: | Manual |
| Finish: | Satin Nickel |