Apply to be a TradeMaster!
Main product image of Spot Resist Brushed Nickel 6 function 6-1/2" Diameter Spray Head Eco Rainshower And Handshower, IN208C2SRN
Magnifying glass
Hover image to zoom

Spot Resist Brushed Nickel 6 function 6-1/2" Diameter Spray Head Eco Rainshower And Handshower, IN208C2SRN

Brand:
Moen
SKU:
IN208C2SRN
Rating:
(0)
Q&A:
(0)
Spot Resist Brushed Nickel 6 function 6-1/2" Diameter Spray Head Eco Rainshower And Handshower, IN208C2SRN
Magnifying glass
Hover image to zoom
$228.92 each
Out of Stock
Out of Stock
Get it Fri, Dec 11 - Fri, Dec 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Spot Resist Brushed Nickel

Description

–
Features:
  • Spot Resist brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • 6-1/2" diameter spray head eco rainshower and handshower
  • magnetix technology features an innovative magnetic docking system
  • six-function combination spray for more variety
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Moen aromatherapy showerhead covered by limited lifetime warranty
  • Moen aromatherapy showerhead covered by limited lifetime

Specs

–
Flow Rate (GPM):

1.75

Flow Rate:

1.75 GPM

Finish:

Spot Resist Brushed Nickel

Series:

Inly

Product Type:

Shower

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy