Apply to be a TradeMaster!
Main product image of Align Chrome Posi Temp Shower Only w/ Cxc M-pact Valve, 1.75 Gpm, KS-T2192EP-70CH
Magnifying glass
Hover image to zoom

Align Chrome Posi Temp Shower Only w/ Cxc M-pact Valve, 1.75 Gpm, KS-T2192EP-70CH

Brand:
Moen
SKU:
KS-T2192EP-70CH
Rating:
(0)
Q&A:
(0)
Align Chrome Posi Temp Shower Only w/ Cxc M-pact Valve, 1.75 Gpm, KS-T2192EP-70CH
Magnifying glass
Hover image to zoom
$323.00 each
In Stock
In Stock
Get 1 Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Max Flow (GPM)
1.75 MAX GPM

Description

–
Align Chrome Posi Temp Shower Only w/ Cxc M-pact Valve, 1.75 Gpm

Specs

–
Finish:

Chrome

Max Flow (GPM):

1.75

Flow Rate:

1.75 GPM

Flow Rate (GPM):

1.75

Series:

Align

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy