Apply to be a TradeMaster!
Main product image of Chateau Posi-Temp Valve Trim (Chrome), L2361
Magnifying glass
Hover image to zoom

Chateau Posi-Temp Valve Trim (Chrome), L2361

Brand:
Moen
SKU:
L2361
Rating:
(0)
Q&A:
(0)
Chateau Posi-Temp Valve Trim (Chrome), L2361
Magnifying glass
Hover image to zoom
$157.28 each
In Stock
In Stock
Get 1 Fri, Nov 6
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Metal Lever

Description

–
The Chateau collection delivers Moen performance and reliability with a simple understated appeal.

Product Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • Showerhead sold separately
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
Specifications:
  • Ports: Four
  • Connection size: 1/2"
  • Connection type: CC
  • Red/blue markings: Included

Specs

–
Finish:

Chrome

Handle Style:

Metal Lever

Series:

Chateau

Type:

Trim Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy