Apply to be a TradeMaster!
Main product image of Cheateau Posi-Temp Tub/Shower Valve Trim (Chrome), L2369EP
Magnifying glass
Hover image to zoom

Cheateau Posi-Temp Tub/Shower Valve Trim (Chrome), L2369EP

Brand:
Moen
SKU:
L2369EP
Rating:
(0)
Q&A:
(0)
Cheateau Posi-Temp Tub/Shower Valve Trim (Chrome), L2369EP
Magnifying glass
Hover image to zoom
L2369EP has been discontinued
Discontinued August 17, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" Connection

Description

–
The Chateau collection delivers Moen performance and reliability with a simple understated appeal.

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • 2-1/2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
Specifications:
  • Ports: Four
  • Connection Size: 1/2"
  • Connection Type: CC
  • Spout Connection Type: Slip Fit
  • Spout Length: 5-1/2"
  • Tub Spout Type: Diverter
  • Showerhead Functions: One-function
  • Red/Blue Markings: Included
  • Adjustable Temp Limit Stop: Included
  • Quarter Turn Stops: Included
  • Showerhead Flow Rate: 1.75 Gpm (6.65 L/Min) Max.

Specs

–
Series:

Chateau

Flow Rate (GPM):

1.75

Handle Style:

Metal Lever

Max Flow (GPM):

1.75

Finish:

Chrome

Flow Rate:

1.75 GPM

Type:

Trim Kit

Application:

Tub/Shower

Spout Included:

Yes

Connection Size:

1/2"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm