Shop Resideo Sale
Main product image of Grab Bar 9" Grab Bar w/ Corner Shelf, LR2354DBN (Brushed Nickel)
Magnifying glass
Hover image to zoom

Grab Bar 9" Grab Bar w/ Corner Shelf, LR2354DBN (Brushed Nickel)

Brand:
Moen
SKU:
LR2354DBN
Rating:
(0)
Q&A:
(0)
Grab Bar 9" Grab Bar w/ Corner Shelf, LR2354DBN (Brushed Nickel)
Magnifying glass
Hover image to zoom
$69.18 each
In Stock
In Stock
Get 30 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length
Product Highlight: Finish
Brushed Nickel

Description

–
features:
  • the Securemount Design Allows For Secure And Lasting Installation Into Any Stud At Any Angle
  • brushed Nickel Finish Brings The Warm Look Of Stainless To Your Bath
  • supports Up To 250 Lbs.
  • 9" Bar Length
  • 1.0" Bar Diameter
  • corrosion Resistant
  • stainless Steel Construction For Added Durability
  • limited Lifetime Warranty

Specs

–
Length (Inches):

9"

Product Type:

Shelf

Grab Bar

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy