Apply to be a TradeMaster!
Home Care 16" Designer Grab Bar, LR8716D3GBN (Brushed Nickel)

Home Care 16" Designer Grab Bar, LR8716D3GBN (Brushed Nickel)

Brand:
Moen
SKU:
LR8716D3GBN
Rating:
(0)
Q&A:
(0)
Home Care 16" Designer Grab Bar, LR8716D3GBN (Brushed Nickel)
$57.88 each
In Stock
In Stock
Get 20 Thu, Oct 1
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
16" Length
Product Highlight: Finish
Brushed Nickel

Description

–
features:
  • the Securemount Design Allows For Secure And Lasting Installation Into Any Stud At Any Angle
  • brushed Nickel Finish Brings The Warm Look Of Stainless To Your Bath
  • complies With Americans With Disabilities Act (ada) Specifications
  • 16" Bar Length
  • 1.25" Bar Diameter
  • finger Notches On The Bar Provide A More Secure Place For You To Grab
  • corrosion Resistant
  • stainless Steel Construction For Added Durability
  • limited Lifetime Warranty

Specs

–
Length (Inches):

16"

Product Type:

Grab Bar

Series:

Home Care

Finish:

Brushed Nickel

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy