Apply to be a TradeMaster!
24" Designer Grab Bar, LR8724D2CH (Chrome)

24" Designer Grab Bar, LR8724D2CH (Chrome)

Brand:
Moen
SKU:
LR8724D2CH
Rating:
(0)
Q&A:
(0)
24" Designer Grab Bar, LR8724D2CH (Chrome)
$43.42 each
In Stock
In Stock
Get 1 Fri, Nov 6
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
24" Length

Description

–
features:
  • the Securemount Design Allows For Secure And Lasting Installation Into Any Stud At Any Angle
  • chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style
  • complies With Americans With Disabilities Act (ada) Specifications
  • 24" Bar Length
  • 1.25" Bar Diameter
  • corrosion Resistant
  • stainless Steel Construction For Added Durability
  • limited Lifetime Warranty

Specs

–
Finish:

Chrome

Product Type:

Grab Bar

ADA:

Yes

Length (Inches):

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy