Shop Limited Time Deals
Main product image of Spa Shower Matte Black 2 Function 7.9" Diameter Spray Head Rainshower w/ Handshower
Magnifying glass
Hover image to zoom

Spa Shower Matte Black 2 Function 7.9" Diameter Spray Head Rainshower w/ Handshower

Brand:
Moen
SKU:
N207C0BL
Rating:
(0)
Q&A:
(0)
Spa Shower Matte Black 2 Function 7.9" Diameter Spray Head Rainshower w/ Handshower
Magnifying glass
Hover image to zoom
N207C0BL has been discontinued
Discontinued December 11, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Matte Black

Description

Matte Black Two-function 7.9" Diameter Spray Head Rainshower With Handshower


  • Matte Black Finish Is The Perfect Complement To Modern Spaces
  • Spa Shower Series

Specs

Flow Rate (GPM):

1.75

Finish:

Matte Black

Product Type:

Shower

Flow Rate:

1.75 GPM

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm