Apply to be a TradeMaster!
Main product image of 2 Function 8" Diameter Rainshower / Handshower, 1.75 GPM, N207C0SRN (Spot Resist)
Magnifying glass
Hover image to zoom

2 Function 8" Diameter Rainshower / Handshower, 1.75 GPM, N207C0SRN (Spot Resist)

Brand:
Moen
SKU:
N207C0SRN
Rating:
(0)
Q&A:
(0)
2 Function 8" Diameter Rainshower / Handshower, 1.75 GPM, N207C0SRN (Spot Resist)
Magnifying glass
Hover image to zoom
N207C0SRN has been discontinued
Discontinued December 11, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Spot Resist

Description

Features:
  • Spot Resist brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • 7.9" diameter spray head rainshower with handshower
  • meticulously engineered for optimal warmth, rinsing and body coverage, this product offers a superior shower experience through atomization, the process of breaking up water into tiny droplets.
  • two-function atomized spray
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • limited lifetime warranty
  • limited lifetime

Specs

Product Type:

Handshower

Flow Rate:

1.75 GPM

Finish:

Spot Resist

Flow Rate (GPM):

1.75

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm