Apply to be a TradeMaster!
Main product image of Quattro Handheld Shower, 4-Spray Pattern (Brushed Gold), N400H0BG
Magnifying glass
Hover image to zoom

Quattro Handheld Shower, 4-Spray Pattern (Brushed Gold), N400H0BG

Brand:
Moen
SKU:
N400H0BG
Rating:
(0)
Q&A:
(0)
Quattro Handheld Shower, 4-Spray Pattern (Brushed Gold), N400H0BG
Magnifying glass
Hover image to zoom
$198.00 each
Out of Stock
Out of Stock
Get it Tue, Dec 15 - Tue, Dec 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Gold
Product Highlight: Diameter (Inches)
6-1/2" Diameter

Description

–
Meticulously engineered for optimal warmth, rinsing and body coverage, Moen Quattro offers a superior shower experience through atomization, the process of breaking up water into tiny droplets. Compared to standard showers, Moen Quattro's droplets are smaller, creating a more immersive, spa-like sensation. For optimal experience, install in a fully-enclosed shower.

Features:
  • Moen Quattro products each offer four unique shower experiences while using up to 50%* less water.
  • The four unique shower experiences include: Relieve, Soothe, Clarify and Cleanse.
  • Saves water without sacrificing experience by providing the perfect shower options to suit all of your needs.
  • Meticulously engineered for optimal warmth, rinsing and body coverage.
  • Settings engineered to provide up to 60%** more force.
  • Includes Magnetix technology, a powerful magnetic dock that allows for easy release of the handshower and a secure snap back into place-even when eyes are closed.
  • The Magnetix dock integrates recycled ocean plastic for a sustainable design solution.
  • The handshower also includes a flexible, kink-free, 72-inch metal hose for greater reach in the tub or shower.
  • Features a 6.5-inch spray face diameter.
  • Easy DIY installation.
  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Four-function 6-1/2" diameter spray head handshower
  • The soothe spray function offers a heavy mist to relax and enliven your senses
  • Limited lifetime warranty

Specs

–
Series:

Nebia

Flow Rate:

1.5 GPM

Product Type:

Shower Head

Finish:

Brushed Gold

Flow Rate (GPM):

1.5

Diameter (Inches):

6-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy