Apply to be a TradeMaster!
Main product image of Quattro Brushed Nickel 4 Function 6-1/2" Diameter Spray Head Rainshower
Magnifying glass
Hover image to zoom

Quattro Brushed Nickel 4 Function 6-1/2" Diameter Spray Head Rainshower

Brand:
Moen
SKU:
N400R0BN
Rating:
(0)
Q&A:
(0)
Quattro Brushed Nickel 4 Function 6-1/2" Diameter Spray Head Rainshower
Magnifying glass
Hover image to zoom
N400R0BN has been discontinued
Discontinued December 11, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Brushed Nickel

Description

Brushed Nickel Four-function 6-1/2" Diameter Spray Head Rainshower


  • Brushed Nickel Finish Brings The Warm Look Of Stainless To Your Bath
  • Quattro Series

Specs

Series:

Quattro

Finish:

Brushed Nickel

Flow Rate (GPM):

1.5

Flow Rate:

1.5 GPM

Product Type:

Spray Head

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm