Shop Resideo Sale
Main product image of Brushed Nickel 16" Grab Bar w/ Shelf, R2356DBN
Magnifying glass
Hover image to zoom

Brushed Nickel 16" Grab Bar w/ Shelf, R2356DBN

Brand:
Moen
SKU:
R2356DBN
Rating:
(0)
Q&A:
(0)
Brushed Nickel 16" Grab Bar w/ Shelf, R2356DBN
Magnifying glass
Hover image to zoom
$72.72 each
In Stock
In Stock
Get 11 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Length (Inches)
16" Length

Description

–

The Securemount Design Allows For Secure And Lasting Installation Into Any Stud At Any Angle


  • Brushed Nickel Finish Brings The Warm Look Of Stainless To Your Bath
  • Supports Up To 250 Lbs.
  • 16" Bar Length
  • 1.0" Bar Diameter
  • Corrosion Resistant
  • Stainless Steel Construction For Added Durability
  • Limited Lifetime Warranty

Specs

–
Finish:

Brushed Nickel

Product Type:

Grab Bar

Shelf

Length (Inches):

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy