Apply to be a TradeMaster!
Main product image of Chrome 12" Designer Grab Bar, R8712d3gch
Magnifying glass
Hover image to zoom

Chrome 12" Designer Grab Bar, R8712d3gch

Brand:
Moen
SKU:
R8712D3GCH
Rating:
(0)
Q&A:
(0)
Chrome 12" Designer Grab Bar, R8712d3gch
Magnifying glass
Hover image to zoom
$53.83 each
In Stock
In Stock
Get 18 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
12" Length

Description

The Securemount Design Allows For Secure And Lasting Installation Into Any Stud At Any Angle


  • Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style
  • Supports Up To 500 Lbs.
  • Complies With Americans With Disabilities Act (ada) Specifications
  • 12" Bar Length
  • 1.25" Bar Diameter
  • Finger Notches On The Bar Provide A More Secure Place For You To Grab
  • Corrosion Resistant
  • Stainless Steel Construction For Added Durability
  • Limited Lifetime Warranty

Specs

Finish:

Chrome

Product Type:

Grab Bar

Length (Inches):

12"

ADA:

Yes

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy