Shop Resideo Sale
Main product image of Home Care 36" Concealed Screw Grab Bar, R8736W (Glacier)
Magnifying glass
Hover image to zoom

Home Care 36" Concealed Screw Grab Bar, R8736W (Glacier)

Brand:
Moen
SKU:
R8736W
Rating:
(0)
Q&A:
(0)
Home Care 36" Concealed Screw Grab Bar, R8736W (Glacier)
Magnifying glass
Hover image to zoom
$59.40 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
36" Length
Product Highlight: Finish
Glacier

Description

–
features:
  • the Securemount Design Allows For Secure And Lasting Installation Into Any Stud At Any Angle
  • glacier Finish For A Bright, Clean White Look
  • supports Up To 500 Lbs.
  • complies With Americans With Disabilities Act (ada) Specifications
  • 36" Bar Length
  • 1.25" Bar Diameter
  • corrosion Resistant
  • stainless Steel Construction For Added Durability
  • limited Lifetime Warranty

Specs

–
Length (Inches):

36"

ADA:

Yes

Series:

Home Care

Finish:

Glacier

Product Type:

Grab Bar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy