Apply to be a TradeMaster!
Home Care 42" Grab Bar, R8742P (Peened)

Home Care 42" Grab Bar, R8742P (Peened)

Brand:
Moen
SKU:
R8742P
Rating:
(0)
Q&A:
(0)
Home Care 42" Grab Bar, R8742P (Peened)
$47.37 each
In Stock
In Stock
Get 14 Wed, Sep 23

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Peened
Product Highlight: Length (Inches)
42" Length

Description

features:
  • the Securemount Design Allows For Secure And Lasting Installation Into Any Stud At Any Angle
  • textured Slip-resistant Finish
  • supports Up To 500 Lbs.
  • complies With Americans With Disabilities Act (ada) Specifications
  • 42" Bar Length
  • 1.25" Bar Diameter
  • corrosion Resistant
  • stainless Steel Construction For Added Durability
  • limited Lifetime Warranty

Specs

ADA:

Yes

Series:

Home Care

Product Type:

Grab Bar

Finish:

Peened

Length (Inches):

42"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy