Apply to be a TradeMaster!
Glacier 48" Concealed Screw Grab Bar, R8748W (White)

Glacier 48" Concealed Screw Grab Bar, R8748W (White)

Brand:
Moen
SKU:
R8748W
Rating:
(0)
Q&A:
(0)
Glacier 48" Concealed Screw Grab Bar, R8748W (White)
$55.11 each
Out of Stock
Out of Stock
Get it Tue, Sep 1 - Wed, Sep 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
48" Length
Product Highlight: Finish
White

Description

Features
  • the securemount design allows for secure and lasting installation into any stud at any angle
  • glacier finish for a bright, clean white look
  • supports up to 500 lbs.
  • complies with Americans with Disabilities Act (ADA) specifications
  • 48" bar length
  • 1.25" bar diameter
  • corrosion resistant
  • stainless steel construction for added durability
  • limited lifetime warranty

Specs

Length (Inches):

48"

Finish:

White

Product Type:

Grab Bar

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy