Apply to be a TradeMaster!
Main product image of Stainless 24" Concealed Screw Grab Bar
Magnifying glass
Hover image to zoom

Stainless 24" Concealed Screw Grab Bar

Brand:
Moen
SKU:
R8924
Rating:
(2)
Q&A:
(0)
Stainless 24" Concealed Screw Grab Bar
Magnifying glass
Hover image to zoom
$40.35 each
In Stock
In Stock
Get 15 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
24" Length
Product Highlight: Finish
Stainless Steel

Description

The Securemount Design Allows For Secure And Lasting Installation Into Any Stud At Any Angle


  • Stainless Finish Coordinates With Today's Popular Kitchen Appliances And Accessories
  • Supports Up To 500 Lbs.
  • Complies With Americans With Disabilities Act (ada) Specifications
  • 24" Bar Length
  • 1.5" Bar Diameter
  • Corrosion Resistant
  • Stainless Steel Construction For Added Durability
  • Limited Lifetime Warranty

Specs

Product Type:

Grab Bar

ADA:

Yes

Length (Inches):

24"

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Exactly matches the existing ones in my house.

Concealed flange on grab bar provides multiple options for anchor screw placement, maling installation much easier (once you fnd the wall stud).
Murphy
North Carolina
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

Solid
Customer
Baltimore MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy