Apply to be a TradeMaster!
Main product image of Chrome 1 Function 12" Round Diameter Spray Head Eco-performance Rainshower, 1.75 Gpm, S1002EP
Magnifying glass
Hover image to zoom

Chrome 1 Function 12" Round Diameter Spray Head Eco-performance Rainshower, 1.75 Gpm, S1002EP

Brand:
Moen
SKU:
S1002EP
Rating:
(0)
Q&A:
(0)
Chrome 1 Function 12" Round Diameter Spray Head Eco-performance Rainshower, 1.75 Gpm, S1002EP
Magnifying glass
Hover image to zoom
$557.89 each
In Stock
In Stock
Get 2 Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–

Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style

  • Generously Sized 12" Diameter This Eco Performance Showerhead Conserves Water Without Sacrificing Performance
  • One-function Full Rainshower
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Limited Lifetime
  • Specs

    –
    Product Type:

    Shower

    Flow Rate (GPM):

    1.75

    Flow Rate:

    1.75 GPM

    Finish:

    Chrome

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy