Apply to be a TradeMaster!
Main product image of 10" Diameter Head Rainshower w/ 1-Spray Pattern (Brushed Nickel), S112BN
Magnifying glass
Hover image to zoom

10" Diameter Head Rainshower w/ 1-Spray Pattern (Brushed Nickel), S112BN

Brand:
Moen
SKU:
S112BN
Rating:
(0)
Q&A:
(0)
10" Diameter Head Rainshower w/ 1-Spray Pattern (Brushed Nickel), S112BN
Magnifying glass
Hover image to zoom
$681.73 each
In Stock
In Stock
Get 38 Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
IPS Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Brushed Nickel
Product Highlight: Diameter (Inches)
10" Diameter
Product Highlight: Warranty
Limited Lifetime Warranty

Description

Note: This product is not approved for installation in the following states: CA, NV, WA, HI, VT, MA, OR, NY, UT, RI, NJ

"From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design. Bring elegance to your home with premium selections from Moen. From the sophistication of period Traditional to the streamlined refinement of minimalist contemporary, you'll find a host of amazing ways to express your style with products from Moen.

Features:
  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Generously sized 10" diameter rainshower for exceptional water coverage
  • Advanced, self-pressurizing Moen Immersion rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • One-function full spray
  • Limited lifetime warranty

Specs

Flow Rate:

2.5 GPM

Product Type:

Shower Head

Connection Type:

IPS

Connection Size:

1/2"

Finish:

Brushed Nickel

Flow Rate (GPM):

2.5

Diameter (Inches):

10"

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy