Apply to be a TradeMaster!
Main product image of One-function 10" Diameter Spray Head Eco-performance Showerhead (Polished Nickel), S112EPNL
Magnifying glass
Hover image to zoom

One-function 10" Diameter Spray Head Eco-performance Showerhead (Polished Nickel), S112EPNL

Brand:
Moen
SKU:
S112EPNL
Rating:
(0)
Q&A:
(0)
One-function 10" Diameter Spray Head Eco-performance Showerhead (Polished Nickel), S112EPNL
Magnifying glass
Hover image to zoom
$744.65 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel

Description

–
Features:
  • polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • generously sized 10" diameter this eco performance showerhead conserves water without sacrificing performance
  • advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • one-function full spray
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • limited lifetime warranty
  • limited lifetime

Specs

–
Finish:

Polished Nickel

Flow Rate:

1.75 GPM

Flow Rate (GPM):

1.75

Product Type:

Showerhead

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy