Apply to be a TradeMaster!
Main product image of Chrome Eco-performance 1-1/8" Diameter Handheld Shower, 1.75 Gpm, S11705EP
Magnifying glass
Hover image to zoom

Chrome Eco-performance 1-1/8" Diameter Handheld Shower, 1.75 Gpm, S11705EP

Brand:
Moen
SKU:
S11705EP
Rating:
(0)
Q&A:
(0)
Chrome Eco-performance 1-1/8" Diameter Handheld Shower, 1.75 Gpm, S11705EP
Magnifying glass
Hover image to zoom
$309.99 each
In Stock
In Stock
Get 21 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome

Description

Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style

  • One-function 1-1/8" Diameter Spray Head This Eco Performance Showerhead Conserves Water Without Sacrificing Performance
  • Vacuum Breaker
  • Wall Bracket Included
  • Sold Separately - Drop Ell Handheld Showerhead Connection For Installation Of Hose Against Shower Wall
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Specs

    Finish:

    Chrome

    Flow Rate (GPM):

    1.75

    Product Type:

    Handshower

    Flow Rate:

    1.75 GPM

    Series:

    Fina

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy