Apply to be a TradeMaster!
Main product image of Weymouth Eco-Performance Handshower w/ Slide Bar, 1-Spray Pattern (Brushed Gold), S12107EPBG
Magnifying glass
Hover image to zoom

Weymouth Eco-Performance Handshower w/ Slide Bar, 1-Spray Pattern (Brushed Gold), S12107EPBG

Brand:
Moen
SKU:
S12107EPBG
Rating:
(0)
Q&A:
(0)
Weymouth Eco-Performance Handshower w/ Slide Bar, 1-Spray Pattern (Brushed Gold), S12107EPBG
Magnifying glass
Hover image to zoom
$1,073.85 each
In Stock
In Stock
Get 1 Fri, Nov 6
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Gold
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Weymouth's gracious Victorian details include porcelain inlays with antiqued decorative script and a refined shepherd's spout. Elegant, Traditional design details and distinctive finishing touches present a sense of uncommon luxury in the Weymouth collection. Distinctive accents include porcelain inlays that feature Euro-influenced decorative script and signature styling elements to make an extravagant statement in your Traditional bath. Coordinated lighting and accessories make an extravagant design statement.

Features:
  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • One-function 3-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Full spray
  • Vacuum breaker
  • Included slide bar makes it easy to adjust the handheld shower height
  • Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Specs

–
Series:

Weymouth

Flow Rate:

1.75 GPM

Product Type:

Handshower

Flow Rate (GPM):

1.75

Application:

Bathroom

Flow Range (GPM):

1.75

Hose Length:

69"

Finish:

Brushed Gold

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy