Apply to be a TradeMaster!
Main product image of Two-function 9" Diameter Spray Head Rainshower (Oil Rubbed Bronze), S1311ORB
Magnifying glass
Hover image to zoom

Two-function 9" Diameter Spray Head Rainshower (Oil Rubbed Bronze), S1311ORB

Brand:
Moen
SKU:
S1311ORB
Rating:
(1)
Q&A:
(0)
Two-function 9" Diameter Spray Head Rainshower (Oil Rubbed Bronze), S1311ORB
Magnifying glass
Hover image to zoom
$880.73 each
In Stock
In Stock
Get 1 Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Oil Rubbed Bronze

Description

–
Note: This product is not approved for installation in the following states: CA, NV, WA, HI, VT, MA, OR, NY, UT, RI, NJ

Features:
  • oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark aCCents, creating an antiqued look
  • generously sized 9" diameter rainshower for exceptional water coverage
  • advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • two-function full spray; concentrated rinse
  • limited lifetime warranty
  • limited lifetime

Specs

–
Finish:

Oil Rubbed Bronze

Flow Rate:

2.5 GPM

Flow Rate (GPM):

2.5

Product Type:

Spray Head

Series:

Isabel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Dual design rain head

After deciding to remodel our shower during some household plumbing issues I decided to convert my shower head to a large rain head. The problem with a rain head shower head is that the weeping water from a rain head is often too little to rinse your hair. This rain head has dual settings, and the second setting is a rather forceful stream of water that easily rinses your upper body.
TommyT
Florida
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy