Apply to be a TradeMaster!
Main product image of One-function 6-3/4" Spray Head Eco-performance Rainshower (Brushed Nickel), S176EPBN
Magnifying glass
Hover image to zoom

One-function 6-3/4" Spray Head Eco-performance Rainshower (Brushed Nickel), S176EPBN

Brand:
Moen
SKU:
S176EPBN
Rating:
(0)
Q&A:
(0)
One-function 6-3/4" Spray Head Eco-performance Rainshower (Brushed Nickel), S176EPBN
Magnifying glass
Hover image to zoom
$279.26 each
In Stock
In Stock
Get 10 Wed, Sep 23

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Brushed Nickel

Description

Features:
  • brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • 6-3/4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • one-function full spray
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • limited lifetime warranty
  • limited lifetime

Specs

Product Type:

Spray Head

Flow Rate (GPM):

1.75

Flow Rate:

1.75 GPM

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy