Apply to be a TradeMaster!
Main product image of Smart Shower 4-Outlet Thermostatic Digital Shower Valve, for 4 Showers, S3104
Magnifying glass
Hover image to zoom

Smart Shower 4-Outlet Thermostatic Digital Shower Valve, for 4 Showers, S3104

Brand:
Moen
SKU:
S3104
Rating:
(0)
Q&A:
(0)
Smart Shower 4-Outlet Thermostatic Digital Shower Valve, for 4 Showers, S3104
Magnifying glass
Hover image to zoom
$1,605.04 each
In Stock
In Stock
Get 11 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2", 3/4" Connection
Product Highlight: Number of Outlets
4

Description

–
The four-outlet valve allows you to connect 4 shower fixtures-such as a showerhead, handshower, adn two body sprayers. The thermostatic valve allows you to dial in and maintain your ideal temperature for more precise temperature control. Requires Smart Shower two-outlet digital controller (S3104), sold separately.

Product Features
  • 4-outlet shower valve
  • connection size: 3/4"
  • connection type: CC
  • no of ports: four outlets
  • thermostatic digital valve provides precise temperature and outlet control
  • compact valve design and 30-foot data cable allows for flexibility in install locations
  • accessible filter screens allow for easy servicing
  • optional battery backup kit (179573) allows the shower to be operated when the power is out
  • 5 year limited warranty

Specs

–
Connection Size:

1/2"

3/4"

Number of Outlets:

4

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy