Apply to be a TradeMaster!
Main product image of 3-3/4" Twist Eco-Performance Handheld Shower (Brushed Nickel), S3870EPBN
Magnifying glass
Hover image to zoom

3-3/4" Twist Eco-Performance Handheld Shower (Brushed Nickel), S3870EPBN

Brand:
Moen
SKU:
S3870EPBN
Rating:
(0)
Q&A:
(0)
3-3/4" Twist Eco-Performance Handheld Shower (Brushed Nickel), S3870EPBN
Magnifying glass
Hover image to zoom
$755.66 each
In Stock
In Stock
Get 5 Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
3-3/4" Diameter
Product Highlight: Finish
Brushed Nickel

Description

The Twist handheld shower offers homeowners a stylish, transitional design and a unique, convenient showering solution- Simply twist between four spray settings with just a flick of your thumb.

Features:
  • brushed nickel finish brings the warm look of stainless to your bath
  • four-function 3-3/4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • the shine concentrated spray ideal for cleaning your bathtub or shower; the drench spray function
  • offers soft yet heavy rinse which is perfect for bathing kids or pets; the soothe spray function
  • offers a heavy mist to relax and enliven your shower
  • vacuum breaker
  • included slide bar makes it easy to adjust the handheld shower height
  • sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Specs

Flow Rate:

1.75 GPM

Series:

Twist

Product Type:

Shower Head

Flow Rate (GPM):

2

Diameter (Inches):

3-3/4"

Finish:

Brushed Nickel

Hose Length:

69"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy