Apply to be a TradeMaster!
Main product image of Chrome 1 Function Eco-performance Handheld Shower w/ 30" Slide Bar, S3879EP
Magnifying glass
Hover image to zoom

Chrome 1 Function Eco-performance Handheld Shower w/ 30" Slide Bar, S3879EP

Brand:
Moen
SKU:
S3879EP
Rating:
(0)
Q&A:
(0)
Chrome 1 Function Eco-performance Handheld Shower w/ 30" Slide Bar, S3879EP
Magnifying glass
Hover image to zoom
$380.39 each
In Stock
In Stock
Get 9 Tue, Sep 22
Order by today, receive Tuesday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome

Description

Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style

  • One-function 3" Diameter Spray Head This Eco Performance Showerhead Conserves Water Without Sacrificing Performance
  • Vacuum Breaker
  • Included Slide Bar Makes It Easy To Adjust The Handheld Shower Height
  • Sold Separately - Drop Ell Handheld Showerhead Connection For Installation Of Hose Against Shower Wall
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Specs

    Product Type:

    Handshower

    Series:

    90 Degree

    Flow Rate (GPM):

    1.75

    Finish:

    Chrome

    Flow Rate:

    1.75 GPM

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy