Apply to be a TradeMaster!
Main product image of Eco-Performance Handheld Shower w/ Slide Bar, 1-Spray Pattern (Brushed Nickel), S3879EPBN
Magnifying glass
Hover image to zoom

Eco-Performance Handheld Shower w/ Slide Bar, 1-Spray Pattern (Brushed Nickel), S3879EPBN

Brand:
Moen
SKU:
S3879EPBN
Rating:
(0)
Q&A:
(0)
Eco-Performance Handheld Shower w/ Slide Bar, 1-Spray Pattern (Brushed Nickel), S3879EPBN
Magnifying glass
Hover image to zoom
$833.67 each
In Stock
In Stock
Get 1 Fri, Nov 6
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The 90 Degree collection displays ultra-Modern styling, with its geometric forms, squared corners and straight lines. The minimalist style creates an urban focal point for today's contemporary baths. Complete the look of your bath with a matching suite of products.

Features:
  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • One-function 3" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Full spray
  • Vacuum breaker
  • Included slide bar makes it easy to adjust the handheld shower height
  • Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Specs

–
Product Type:

Handshower

Flow Rate (GPM):

1.75

Series:

90 Degree

Flow Rate:

1.75 GPM

Application:

Bathroom

Flow Range (GPM):

1.75

Hose Length:

69"

Finish:

Brushed Nickel

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy