Apply to be a TradeMaster!
Main product image of Colinet Single Handle Floor Mounted Tub Filler w/ Hand Shower (Brushed Gold), S44507BG
Magnifying glass
Hover image to zoom

Colinet Single Handle Floor Mounted Tub Filler w/ Hand Shower (Brushed Gold), S44507BG

Brand:
Moen
SKU:
S44507BG
Rating:
(0)
Q&A:
(0)
Colinet Single Handle Floor Mounted Tub Filler w/ Hand Shower (Brushed Gold), S44507BG
Magnifying glass
Hover image to zoom
$2,883.56 each
In Stock
In Stock
Get 11 Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Gold
Product Highlight: Mount
Floor
Product Highlight: Standards Met
ADA Standards Met

Description

–
Colinet, is a highly distinctive suite that perfectly complements any bath by providing a wide decor style reach depending on its finish. In chrome and brushed nickel, Colinet is tailored Traditional. In brushed gold, it's the epitome of glamour. In matte black, it defines industrial chic. Its name is inspired by colonnette, which is a small, slender column in architectural design.

Product Features
  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • One-handle lever handle makes it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Single function handshower hand shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Floor Mount
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

Specs

–
Flow Rate:

1.75 GPM

Series:

Colinet

Finish:

Brushed Gold

Application:

Bathroom

Product Type:

Faucet

Mount:

Floor

Handles Included:

Yes

Number of Handles:

1

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy