Apply to be a TradeMaster!
Main product image of Velocity 8" Diameter Spray Head Rainshower, 2-Spray Pattern (Matte Black), S6320BL
Magnifying glass
Hover image to zoom

Velocity 8" Diameter Spray Head Rainshower, 2-Spray Pattern (Matte Black), S6320BL

Brand:
Moen
SKU:
S6320BL
Rating:
(0)
Q&A:
(0)
Velocity 8" Diameter Spray Head Rainshower, 2-Spray Pattern (Matte Black), S6320BL
Magnifying glass
Hover image to zoom
$642.74 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Matte Black
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Note: This product is not approved for installation in the following states: RI, NJ

"The rainshower experience that you can control is available in the Velocity showerhead with Immersion technology. A flip of a lever allows either a calming rain rinse function or a self-pressurized spray.

Features:
  • Matte black finish is the perfect complement to modern spaces
  • Generously sized 8" diameter rainshower for exceptional water coverage
  • Advanced, self-pressurizing Moen Immersion rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • Two-function full spray; concentrated rinse
  • Limited lifetime warranty

Specs

–
Flow Rate:

2.5 GPM

Series:

Velocity

Product Type:

Shower Head

Connection Type:

IPS

Connection Size:

1/2"

Finish:

Matte Black

Flow Rate (GPM):

2.5

Diameter (Inches):

8"

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy