Apply to be a TradeMaster!
Main product image of Velocity Brushed Gold 2 Function 8-1/2" Diameter Spray Head Eco-performance Rainshower, S6345EPBG
Magnifying glass
Hover image to zoom

Velocity Brushed Gold 2 Function 8-1/2" Diameter Spray Head Eco-performance Rainshower, S6345EPBG

Brand:
Moen
SKU:
S6345EPBG
Rating:
(0)
Q&A:
(0)
Velocity Brushed Gold 2 Function 8-1/2" Diameter Spray Head Eco-performance Rainshower, S6345EPBG
Magnifying glass
Hover image to zoom
$605.14 each
In Stock
In Stock
Get 6 Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Brushed Gold

Description

Brushed Gold Pairs Rich, Warm Tones With Lush Texturing For A Timeless Finish

  • LifeshineFinish Assures The Ultimate In Durability And Is Guaranteed Not To Tarnish, Corrode Or Flake Off
  • 8-1/2" Diameter Spray Head This Eco Performance Showerhead Conserves Water Without Sacrificing Performance
  • Advanced, Self-pressurizing Moen ImmersionRainshower Technology Channels Water Through The Showerhead With Three Times More Spray Power Than Most Rainshowers For A More Thorough Rinse
  • Two-function Full Rainshower; Concentrated Rinse; Combination Spray For More Variety
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Limited Lifetime
  • Specs

    Finish:

    Brushed Gold

    Flow Rate:

    1.75 GPM

    Series:

    Velocity

    Flow Rate (GPM):

    1.75

    Product Type:

    Spray Head

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy