Apply to be a TradeMaster!
Main product image of 8-1/2" Two-Function 90-Degree Eco-Performance Spray Head Rainshower (Brushed Nickel), S6345EPBN
Magnifying glass
Hover image to zoom

8-1/2" Two-Function 90-Degree Eco-Performance Spray Head Rainshower (Brushed Nickel), S6345EPBN

Brand:
Moen
SKU:
S6345EPBN
Rating:
(0)
Q&A:
(0)
8-1/2" Two-Function 90-Degree Eco-Performance Spray Head Rainshower (Brushed Nickel), S6345EPBN
Magnifying glass
Hover image to zoom
$600.99 each
In Stock
In Stock
Get 8 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
8-1/2" Diameter
Product Highlight: Finish
Brushed Nickel

Description

–
The rainshower experience that you can control is available in the Velocity showerhead with Immersion technology. A flip of a lever allows either a calming rain rinse function or a self-pressurized spray.

Features:
  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • 8-1/2" diameter spray head rainshower for exceptional water coverage
  • Advanced, self-pressurizing Moen Immersion rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • Two-function full rainshower; concentrated rinse; combination spray for more variety
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Specs

–
Flow Rate:

1.75 GPM

Series:

Velocity

Product Type:

Shower Head

Flow Rate (GPM):

1.75

Diameter (Inches):

8-1/2"

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy