Apply to be a TradeMaster!
Main product image of Flara Single Handle Floor Mounted Tub Filler w/ Hand Shower (Chrome), S931
Magnifying glass
Hover image to zoom

Flara Single Handle Floor Mounted Tub Filler w/ Hand Shower (Chrome), S931

Brand:
Moen
SKU:
S931
Rating:
(0)
Q&A:
(0)
Flara Single Handle Floor Mounted Tub Filler w/ Hand Shower (Chrome), S931
Magnifying glass
Hover image to zoom
$2,105.76 each
In Stock
In Stock
Get 4 Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Mount
Floor
Product Highlight: Standards Met
ADA Standards Met

Description

–
The Flara Bath suite beautifully blends timeless classics with contemporary flair. The faucet's bold details, clean lines and expressive, gestural flared surfaces combine with slim proportions and a tall, elegant stature for a striking appearance. The Flara Bath suite includes single-handle and two-handle faucet options, matching tub/shower fixtures, a tub-filler faucet, and a broad selection of matching accessories that provides a cohesive look throughout the bath.

Product Features
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-handle lever handle makes it easy to adjust the water
  • Single function handshower hand shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Floor Mount
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

Specs

–
Series:

Flara

Finish:

Chrome

Flow Rate:

1.75 GPM

Application:

Bathroom

Product Type:

Faucet

Mount:

Floor

Number of Handles:

1

Handles Included:

Yes

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy