Apply to be a TradeMaster!
Main product image of Chateau Posi-Temp Tub/Shower Kit, Eco-Performance (Chrome), T183EP
Magnifying glass
Hover image to zoom

Chateau Posi-Temp Tub/Shower Kit, Eco-Performance (Chrome), T183EP

Brand:
Moen
SKU:
T183EP
Rating:
(1)
Q&A:
(0)
Chateau Posi-Temp Tub/Shower Kit, Eco-Performance (Chrome), T183EP
Magnifying glass
Hover image to zoom
$50.29 each
In Stock
In Stock
Get 3 Tomorrow, Jul 14
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Handle Style
Knob
Product Highlight: Finish
Chrome Plated
Product Highlight: Connection Size
1/2" Connection

Description

Chateau Eco-Performance Posi-Temp Tub/Shower Kit, 1.75 GPM (Chrome) Features:
  • Chrome finish highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • Eco-performance showerhead conserves water without sacrificing performance full spray
  • 2-1/2" diameter spray head
  • 5-1/2" tub spout length
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Includes red and blue markings
  • Limited lifetime warranty

Specs

Max Flow (GPM):

1.75

Handle Style:

Knob

Series:

Chateau

Flow Rate:

1.75 GPM

Finish:

Chrome Plated

Type:

Trim Kit

Connection Size:

1/2"

Flow Rate (GPM):

1.75

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

prefered trim kit for apartments

I was using the similar kit to this prior, packaged with the chrome lever style handle and it used to include the plastic option knob. then moen stopped including it and it could be requested and sent direct for free, then not at all - so was buying the prior kit plus a plastic. knob. this kit comes with the plastic knob which is much preferred over a chrome handle. easily removed and the screw never corodes or straps out like handle setups.
Rick
CT
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy