Apply to be a TradeMaster!
Main product image of Eva Posi-Temp Shower Only Trim (Brushed Nickel)
Magnifying glass
Hover image to zoom

Eva Posi-Temp Shower Only Trim (Brushed Nickel)

Brand:
Moen
SKU:
T2132BN
Rating:
(0)
Q&A:
(0)
Eva Posi-Temp Shower Only Trim (Brushed Nickel)
Magnifying glass
Hover image to zoom
T2132BN has been discontinued
Discontinued February 10, 2023
This product has been discontinued.
Suggested Alternative:
Eva Posi-Temp Shower Only Trim, Eco-Performance (Brushed Nickel)
Brand:
Moen
SKU:T2132EPBN
(0)
Order by today, receive 2 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Max Flow (GPM)
2.5 MAX GPM
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
Limited Lifetime Warranty

Description

With flowing curves, the Eva collection's transitional design is pure and organic. Petal-like handles and swan-like spout bring a relaxed feeling to the bath.

Features:
  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

Specifications:
  • Showerhead Flow Rate: 2.5 Gpm (9.5 L/Min) Max.
  • Showerhead Functions: One-Function
  • Showerhead Size: 3-1/2" Diameter Spray Head
  • Showerhead Type: Standard

Specs

Max Flow (GPM):

2.5

Series:

Eva

Flow Rate:

2.5 GPM

Type:

Trim Kit

Finish:

Brushed Nickel

Flow Rate (GPM):

2.5

Warranty:

Limited Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm